KNIPEX 1386200 PLIERS FOR ELECTRICAL INSTALLATION 200MM


Pliers for Electrical Installation

References
knipex:13 86 200
rubix:2523704
ean:4003773075097
brand logo
brand logo
Technical specifications
Nose shapeStraight
Cutting capacity15 mm
Length200 mm
See all Specifications

Product details : KNIPEX 1386200 PLIERS FOR ELECTRICAL INSTALLATION 200MM


13 86 200 Pliers for Electrical Installation
6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them; serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers.
  • Cutting capacity copper cable, multiple-stranded: Ø 15 mm
  • Cutting capacity copper cable, multiple-stranded: 50 mm²
  • Stripping capacity for single strands: 0.75 — 1.5 mm² / 2.5 mm²
  • Capacity in square millimetres: 0.5 — 2.5 mm²
  • AWG: 1 / 0
  • VDE tested: yes  
  • Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Bolted joint: precise, zero backlash operation of pliers. Slim dimensions for easy access. Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. High-grade special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Nose shapeStraight
    Cutting capacity15 mm
    Length200 mm
    Weight272 g
    Show UNSPSC/ECL@SS
    £ 52.22 excl. VAT
    / Each
    £ 62.66 incl. VAT
    • In stock: Next day delivery