References
Bahco:2628 S-200
Rubix:80145511
EAN:7314150043002

Documents
Product details : BAHCO 2628 S-200 COMB PLIER
Insulated combination pliers. For live working up to 1000 Volt. ISO 5746, IEC 60900. Browned, rust-resistant treated. High-quality alloy steel. Plastic-injected handles. Cutting edges specially designed for cutting hard materials such as piano wire and spring steel wire. Gripping surfaces particularly suitable for gripping round and flat material. Rounded jaws require less space in less accessible places. An "open" pivot, where the distance from the pivot center to the cutting edges is kept as small as possible, results in greater leverage and increased cutting capacity.
Strengths
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Technical specifications
Attributes
| Logistic Weight | 325 g |
|---|---|
| Nose shape | round |
| Cutting capacity | 3 mm |
| Length | 200 mm |
| Material | high-performance alloy steel |
| Length of noses | 39 mm |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 35.24 excl. VAT
/ Each
£ 42.29 incl. VAT
- Delivery usually within ( 14 ) days
