Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
ROEBUCK 00120 1000V INSULATED 8IN/200MM CABLE CUTTER
ROEBUCK 00120 1000V INSULATED 8IN/200MM CABLE CUTTER
Insulated cable cutter
References
roebuck:
7770638
rubix:
2016380
ean:
3660338518539
Technical specifications
Nose shape
Other
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 00120 1000V INSULATED 8IN/200MM CABLE CUTTER
Standard :IEC 60900, Cat. C, VDE/GS
High quality hand tools, injection moulded with Nylon 11 for optimum protection.
Cutting capacity:- up to 25 mm for hard wire - up to 50 mm for semi-hard wire
Technical specifications
Attributes
Nose shape
Other
Length
200
mm
Length of noses
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.99
excl. VAT
/
Each
£
56.39
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
KNIPEX 1396200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
EXPERT E050409 7IN 180MM 1000V INSULATED LONG NOSE PLIER
ROEBUCK VDE DIAGONAL CUTTING PLIERS 200MM
NWS VDE 6 IN 1 SUPERCUTTER -STRIPERS, CRIMP, BEND SCREW SHEER
FACOM 195A.16VE 1000V VDE BENT NOSE PLIERS 160MM
FACOM 391A.14VE 1000V VDE THIN NOSE DCP PLIER 140MM
ROEBUCK 00111 1000V INSULATED 7IN/180MM DIAGONAL CUTTING PLIERS
KNIPEX 8726250TBK COBRA WATER PUMP PLIERS VDE TT 250MM
KNIPEX 986402 PLASTIC CLAMPS 150MM
GEDORE VDE 8314-160 H SIDE CUTTER INSULATING SLEEVES 160MM
KNIPEX 0307200 COMBINATION PLIERS 200MM
ROEBUCK 00081 1000V INSULATED 8IN/200MM BENT NOSE PLIERS
ROEBUCK VDE BENT SNIPE NOSE PLIERS 200MM
STAHLWILLE 66008160 6600 VDE SIDE CUTTER
KNIPEX 9526165 CABLE SHEARS 165MM