Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER PZ0 X 75 E165319
BRITOOL EXPERT SCREWDRIVER PZ0 X 75 E165319
- 1x Screwdriver for POZIDRIV ® screws:
References
expert:
E165319
rubix:
2014253
ean:
3258951653197
Technical specifications
Imprint
Pozidriv
Imprint size
PZ 0
Blade length
75
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER PZ0 X 75 E165319
- ISO 8764-1 - ISO 8764-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: blue.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
characteristics:
EAN: 3258951653197
d [mm]: 27
L1 [mm]: 177
L2 [mm]: 75
Pack: 10
Presentation: Full Polish
No.: PZ 0
[g]: 41
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ 0
Blade length
75
mm
Length
177
mm
Finishing
Steel/Chrome
Weight
41
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.67
excl. VAT
/
Each
£
5.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8904 SCREWDRIVER ERGO TX 4X75
FACOM ATF8X200 PRO-TWIST SCREWDRIVER FLARED 8 X 200 MM
GEDORE 2160 PH 4 3C-SCREWDRIVER
STANLEY 0-65-008 FATMAX SCREWDRIVER PARALLEL 3 X 100MM
BRITOOL EXPERT SCREWDRIVER T20X100 E160507
STAHLWILLE 47341002 CROSSPOINT SCREWDRIVER
FACOM ATWH12X200CK PRO-TWIST SCREWDRIVR FLARED 12 X 200 MM HAMMER THRU
GEDORE 1845233 2154SK 6.5 3C-SCREWDRIVER WITH STRIKING CAP 6.5 MM
WERA 028225 395 NUTSPINNER 5/125 K'FORM+
WERA 118089 2052 SCREWDRIVER BALLEND HEX 1.3/60 K'FORM MICRO
BAHCO BE-8920 SCREWDRIVER ERGO TX 20X100
ROEBUCK POZIDRIV SCREWDRIVER 150 X NO.3
BAHCO BE-8823 SCREWDRIVER ERGO PZ3X150
STAHLWILLE 1/4 HEX SCREWDRIVER BIT 0.5 X 3.0
WERA 138260 367BO SCREWDRIVER TORX SECURITY TX10/80 K/FORM+