Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 1/4 HEX SCREWDRIVER BIT 0.5 X 3.0
STAHLWILLE 1/4 HEX SCREWDRIVER BIT 0.5 X 3.0
Screwdriver Stahlwille
References
stahlwille:
08070020
rubix:
2018730
ean:
4018754010820
Technical specifications
Imprint
Flat
Imprint size
0,5x3 mm
Length
39
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 1/4 HEX SCREWDRIVER BIT 0.5 X 3.0
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
7
x
40
mm
Logistic Weight
5
g
Imprint
Flat
Imprint size
0,5x3 mm
Length
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.11
excl. VAT
/
Each
£
4.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 16PN 3/8 DRIVE IMPACT SET NJ.262
INGERSOLL RAND EA48H 1/2IN - 8IN EXTENDED ANVIL
STANLEY 0-65-141 FATMAX SCREWDRIVER FLARED 6.5 X 150MM
BAHCO BE-8155 SCREWDRIVER ERGO 1.2X6.5X125
FACOM ATPA4V.J12APB SCREWDRIVER E-PROTWIST FOR AUTOMOTIVE 12 PIECES
"WERA 051205 812/1 BITHOLDING SCREWDRIVER 1/4""DRIVE/120/MAG K'FORM+"
BAHCO 700-1.5-50 PRECISION SCREWDRIVER FLAT 1.5X50
STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.6X4.5
GEDORE 2160 PH 4 3C-SCREWDRIVER
STAHLWILLE 5/16 PHILLIPS BITS NO:2
FACOM SLOTTED HEAD SCREWDRIVER 3.5 X 100MM - SAFETY LOCK SYSTEM
48202100 3k drall screwdriver 12x250
BAHCO BE-8708 SCREWDRIVER ERGO HEX BALL 8X150
GEDORE 4X100MM SCREWDRIVER 2150 4
WERA 028038 367 SCREWDRIVER TORX PLUS 30IP/115 K'FORM+