Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER T20X100 E160507
BRITOOL EXPERT SCREWDRIVER T20X100 E160507
Torx® screwdrivers:
References
expert:
E160507
rubix:
2014233
ean:
3258951605073
Technical specifications
Imprint
Torx
Imprint size
T20
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER T20X100 E160507
- ACUMENT TMD 702
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: green.
- Chrome-vanadium round steel blade, satin chrome.
characteristics:
EAN: 3258951605073
d [mm]: 27
L1 [mm]: 202
L2 [mm]: 100
Pack: 5
Presentation: Satin
No.: T20
[g]: 44
Technical specifications
Attributes
Imprint
Torx
Imprint size
T20
Blade length
100
mm
Length
202
mm
Finishing
Steel/Chrome
Weight
44
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.65
excl. VAT
/
Each
£
7.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-7920 SCREWDRIVER ERGO BTX 20X100
WERA 028052 367 SCREWDRIVER TORX HF TX20/100 K'FORM+
WERA 051461 816RA K'FORM RATCHET SCREWDRIVER
SANDVIK 5680 100-04 KEY 5764170
FACOM ATWH5.5X125CK PRO-TWIST SCREWDRIVER FLARED 5.5 X 125 HAMMER THRU
FACOM SCREWDRIVER AEX.8X75
STANLEY 0-65-316 FATMAX SCREWDRIVER PH 3 X 150MM
BAHCO BE-8906 SCREWDRIVER ERGO TX 6X75
FACOM SCREWDRIVER AR.4X100
ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ1 X 80MM 826432
FACOM ATD1X100 PRO-TWIST SCREWDRIVER POZI 1 X 100 MM
WERA 032051 3367 SCREWDRIVER TX9/60 K'FORM STAINLESS
WERA 072017 2090/17 IMPACT DRIVER SET 5/16 DRIVE 90NM 17PC
GEDORE 1845233 2154SK 6.5 3C-SCREWDRIVER WITH STRIKING CAP 6.5 MM
FACOM ATWPH1X100 SCREWDRIVER