Phillips Screwdriver
Imprint | Phillips |
---|---|
Imprint size | PH2 |
Blade length | 25 mm |
Logistics dimensions (L x W x H) | 31x31x84 mm |
---|---|
Logistic Weight | 31 g |
Imprint | Phillips |
Imprint size | PH2 |
Blade length | 25 mm |
Length | 80 mm |
Finishing | Chromed |
Weight | 31 g |
Usually arrives within 14 working days