FACOM ATF8X200 PRO-TWIST SCREWDRIVER FLARED 8 X 200 MM


Protwist screwdriver

References
facom:ATF8X200
rubix:210A6883
ean:3662424096280
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size7
Blade length200 mm
See all Specifications

Product details : FACOM ATF8X200 PRO-TWIST SCREWDRIVER FLARED 8 X 200 MM


Forged blade with high resistance to torsion.
Extra long blade up to 250 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintFlat
Imprint size7
Blade length200 mm
Length325 mm
FinishingOther
Weight164 g
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
  • Usually arrives within 14 working days