Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER PZ2X125
BRITOOL EXPERT SCREWDRIVER PZ2X125
- 1x Screwdriver for POZIDRIV ® screws:
References
expert:
E165337
rubix:
2014575
ean:
3258951653371
Technical specifications
Imprint
Pozidriv
Imprint size
PZ2
Blade length
125
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER PZ2X125
- ISO 8764-1 - ISO 8764-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: blue.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
characteristics:
EAN: 3258951653371
d [mm]: 32
L1 [mm]: 230
L2 [mm]: 125
Pack: 10
Presentation: Full Polish
No.: PZ 2
[g]: 88
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ2
Blade length
125
mm
Length
230
mm
Finishing
Steel/Chrome
Weight
88
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932492395 SCREWDRIVER SL 7PC SET FOAM INSERT
GEDORE 2154SK 45 3C-SCREWDRIVER WITH STRIKING CAP 4.5 MM
WERA 008883 KRAFTFORM KOMPAKT STUBBY MAGAZINE RA 1 PH/TX/SL BTZ 6PC
FACOM AT4X100ST PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM STAINLESS
STANLEY FATMAX SCREWDRIVER 0-65-016 4 X 100MM
STANLEY 0-65-340 FATMAX SCREWDRIVER T 10 X 75MM
WERA 017010 917SPH CHISELDRIVER PH2/100 K'FORM+
BAHCO 6709PH-3 SOCKET 1/4
WERA 018274 932A CHISELDRIVER 2.5/14.0/250 K'FORM+
FACOM AT6.5X150 PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 150 MM
FACOM ATF6.5X100 PRO-TWIST SCREWDRIVER FLARED 6.5 X 100 MM
WERA 008008 335 SCREWDRIVER SLOTTED 0.5/3.0/150 K'FORM+
BAHCO BE-8915 SCREWDRIVER ERGO TX 15X100
FACOM ATP2X125 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM
WERA 118002 2035 SCREWDRIVER 0.23/1.5/40 K'FORM MICRO