WERA 008008 335 SCREWDRIVER SLOTTED 0.5/3.0/150 K'FORM+

Wera kraftform plus lasertip screwdriver slotted 1.0 x 5.5 x 200mm

See technical informationSee documents
References
Wera:05008008001
Rubix:2527149
EAN:4013288107985
brand logo
Technical specifications
Imprintflat
Imprint size3 mm
Blade length150 mm
See all Specifications
Documents

Product details : WERA 008008 335 SCREWDRIVER SLOTTED 0.5/3.0/150 K'FORM+


Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.

Strengths

Slotted screwdriver -electrician’s blade
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away

Technical specifications


Attributes
Imprintflat
Imprint size3 mm
Blade length150 mm
Length231 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
  • Delivery usually within ( 5 ) days