References
Bahco:6709PH-3
Rubix:120A6923
EAN:7314151830724

Product details : BAHCO 6709PH-3 SOCKET 1/4
Screwdriver sockets for Phillips screws, 1/4" socket. Not suitable for machine use. High-alloy quality steel. Highly polished. Serrated. ISO 1174. DIN 3120.
Screwdriver bit set 1/4
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Imprint | phillips |
| Imprint size | ph3 |
| Blade length | 16 mm |
| Length | 36 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Delivery usually within ( 14 ) days
