Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 118 mm |
Fixation centre-to-centre distance | 92 mm |
Inner diameter | 35 mm |
---|---|
Width | 118 mm |
Fixation centre-to-centre distance | 92 mm |
Material | Cast Iron |
Height | 46.45 mm |
Length | 118 mm |
Series | PCJY..-XL-N |
Total bearing width | 30.5 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Outer diameter | 118 mm |
Usually arrives within 14 working days