References
SNR:UKFL308H
Rubix:206A2041
Manufacturer :UKFL.308H
EAN:3413529544516




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 35 mm |
| Fixation centre-to-centre distance | 158 mm |
Product details : SNR UKFL308H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flanged bearing unit, re-lubricatable, insert with tapered bore to accommodate the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 35 mm |
| Fixation centre-to-centre distance | 158 mm |
| Material | grey cast iron |
| Height | 200 mm |
| Length | 112 mm |
| Series | ukfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 40560 N |
| Outer diameter | 90 mm |
| Weight | 2.26 kg |
Show UNSPSC/ECL@SS
£ 52.36 excl. VAT
/ Each
£ 62.83 incl. VAT
- Usually arrives within 14 working days