Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Smooth-bore millers
Smooth-bore millers
HSS smooth-bore miller
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 63 MM BORE 27 MM 867546
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 63 MM BORE 27 MM 867546
2 size milling bit -
References
giss cutline:
867546
rubix:
867546
ean:
3660338215209
Technical specifications
Diameter
63
mm
Number of teeth
8
Height
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 63 MM BORE 27 MM 867546
hss co8% rounded edge roughing bit - 8/10 flutes - smooth bore
Technical specifications
Attributes
Diameter
63
mm
Number of teeth
8
Height
40
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.75
excl. VAT
/
Each
£
117.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SECO R335.18-2550.0-12.3N MILLING 335.18 TOOLS 02449125
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 80 MM BORE 27 MM 867547
SANDVIK 745-080Q27-21M 6702219
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 50 MM BORE 22 MM 867545
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 50MM BORE 22MM 867550
WALTER F4042R.W20.020.Z03.10 MILLING CUTTERS 6563685
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 80MM BORE 27MM 867552
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 100 MM BORE 32 MM 867548
SECO 335.19-125.04.40-7 MILLING 33519 TOOLS 75090190
CUTLINE FINISHNG SHELL MILL HSS CO8% 8/10 TEETH 100MM BORE 32MM 867553
SECO R335.18-160.20.40-7N MILLING 335.18 TOOLS 02469600
WALTER F4042.B22.050.Z03.15 MILLING CUTTERS 6078057
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 63MM BORE 27MM 867551
WALTER F4042.B40.125.Z10.15 MILLING CUTTERS 6049049
SECO R335.18-2550.0-12.3N MILLING 335.18 TOOLS 02449125