CUTLINE FINISHNG SHELL MILL HSS CO8% 8/10 TEETH 100MM BORE 32MM 867553


Countersink 2 sizes HSS Co8% round profile finish 8/10 teeth smooth hole

References
giss cutline:867553
rubix:867553
ean:3660338215261
867553
brand logo
Technical specifications
Diameter100 mm
Number of teeth10
Type of gearing/
See all Specifications

Product details : CUTLINE FINISHNG SHELL MILL HSS CO8% 8/10 TEETH 100MM BORE 32MM 867553


Countersink 2 sizes HSS Co8% round profile finish 8/10 teeth smooth hole DIN 1880 N.

Technical specifications


Attributes
Diameter100 mm
Number of teeth10
Type of gearing/
Height50 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 157.72 excl. VAT
/ Each
£ 189.26 incl. VAT
  • Usually arrives within 14 working days