CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 80MM BORE 27MM 867552


Countersink 2 sizes HSS Co8% round profile finish 8/10 teeth smooth hole

References
giss cutline:867552
rubix:867552
ean:3660338215254
867552
brand logo
Technical specifications
Diameter80 mm
Number of teeth10
Type of gearing/
See all Specifications

Product details : CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 80MM BORE 27MM 867552


Countersink 2 sizes HSS Co8% round profile finish 8/10 teeth smooth hole DIN 1880 N.

Technical specifications


Attributes
Diameter80 mm
Number of teeth10
Type of gearing/
Height45 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 173.72 excl. VAT
/ Each
£ 208.46 incl. VAT
  • Usually arrives within 14 working days