References
Draper:31153
Rubix:80993514
Manufacturer :31153

Product details : DRAPER 31153 400MM HICKORY HAMMER SHAFT AND WEDGE
Straight grained hickory shaft sanded and waxed, Supplied with size No.1 wedge. Suitable for ball and cross pein hammers - 900g (32oz).
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Length | 400 mm |
| Shape | cylindrical |
| Handle | hickory |
| Material | hickory |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Delivery usually within ( 7 ) days
