THOR 18922 SIZE 5 THOR SUPER PLASTIC HAMMER

Thor Hammer

See technical informationSee documents

References

Thor Hammer:18-922
Rubix:011629
EAN:5012936992200
brand logo

Technical specifications

Typemallet
Length405 mm
Weight3100 g
See all Specifications

Documents

Product details : THOR 18922 SIZE 5 THOR SUPER PLASTIC HAMMER


Cast iron head fitted with either two ductile aluminium faces OR two white super plastic faces.

Strengths

Ductile aluminium faces give a soft metal blow and are an alternative to traditional copper hammers
The ultra-high molecular weight polythene faces offer high impact, durability and high abrasive resistance
Also available ALL-PURPOSE HAMMER fitted with one aluminium and one durable super plastic face

Applications

Ideal where a heavy blow is required combined with a relatively small striking area

Technical specifications


Attributes
Typemallet
Length405 mm
Weight3100 g
Diameter70 mm
Shaperound
Handleseasoned ash or hickory
Materialsuper plastic
£ 50.67 excl. VAT
/ Each
£ 60.80 incl. VAT
  • Usually arrives within 14 working days