STAHLWILLE 70120005 1/2lb ENGINEERS HAMMER - 10970

Hammer

See technical informationSee documents
References
Stahlwille:70120005
Rubix:80153382
EAN:4018754041077
brand logo
Technical specifications
Typeball-peen hammer
Length290 mm
Weight320 g
See all Specifications
Documents

Product details : STAHLWILLE 70120005 1/2lb ENGINEERS HAMMER - 10970


With shank of ash wood.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x83x292 mm
Logistic Weight320 g
Typeball-peen hammer
Length290 mm
Weight320 g
Shaperound
Handleash
Head length82 mm
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
  • Usually arrives within 14 working days