References
Stanley:STHT0-54128
Rubix:80936427
EAN:3253560541286

Product details : FIBREGLASS CLUB HAMMER 1500G
Strengths
•Fibreglass handle - oversize for strength and durability
Overstrike protection for added durability giving, toughness in this key area
Epoxy bonded head provides tough connection to ensure no seperation during normal use
Extended grip improves swing energy and better ergonomics
Bi-material grip for comfort and ridged for antislip
Overstrike protection for added durability giving, toughness in this key area
Epoxy bonded head provides tough connection to ensure no seperation during normal use
Extended grip improves swing energy and better ergonomics
Bi-material grip for comfort and ridged for antislip
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Weight | 1500 g |
| Handle | fibreglass |
| Material | rubber (grip) |
Show UNSPSC/ECL@SS
£ 25.16 excl. VAT
/ Each
£ 30.19 incl. VAT
- Delivery usually within ( 7 ) days




