FACOM 200C.30SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM SLS
200C.SLS - Rivet mechanic hammers with graphite handle - SLS
See technical informationReferences
Facom:200C.30SLS
Rubix:2588799
EAN:3662424029516



Product details : FACOM 200C.30SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM SLS
200C.SLS - Mechanic's hammer rivoir graphite handle - SLS
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ergonomic safety handle with graphite core.
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 305x90x25 mm |
|---|---|
| Package weight | 587 g |
| Type | riveting hammer |
| Section | 30 mm |
| Length | 270 mm |
| Weight | 495 g |
| Diameter | 30 mm |
| Shape | square |
| Handle | graphite |
| Head length | 93 mm |
Show UNSPSC/ECL@SS
£ 51.14 excl. VAT
/ Each
£ 61.37 incl. VAT
- Delivery usually within ( 14 ) days
