References
Thor Hammer:04-314
Rubix:011621
EAN:5012936031404

Documents
Product details : THOR 04314 SIZE 3 COPPER HAMMER
The Copper face combined with the Malleable Iron head gives a safe but high-impact blow. Ideal where a heavy blow is required combined with a relatively small striking area.Faces are designed to wear and can be replaced.
Strengths
Malleable Iron head fitted with two Copper faces. Wood handle
Faces are designed to wear and can be replaced
Faces are designed to wear and can be replaced
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 305 mm |
| Weight | 1940 g |
| Diameter | 44 mm |
| Handle | wood handle |
| Material | copper (face)-wood (handle)-malleable iron (head) |
Show UNSPSC/ECL@SS
£ 38.59 excl. VAT
/ Each
£ 46.31 incl. VAT
- In stock: Next day delivery
