References
Thor Hammer:23-8126
Rubix:215694
EAN:5012936081263

Product details : THOR 238126 THOR SUPER PLASTIC MALLET CYLINDRICAL
Strengths
•Mallet head manufactured from Ultra-high molecular weight Polythene and provides high impact, durability and high abrasive resistance
Resistant to corrosion and most chemicals and will not fracture splinter or delaminate
Resistant to corrosion and most chemicals and will not fracture splinter or delaminate
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 355 mm |
| Weight | 950 g |
| Handle | wood |
| Head length | 150 mm |
| Material | polythene |
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
- Usually arrives within 14 working days
