FACOM 200H.28 RIVETING ENGINEERS HAMMERS 28MM
200H - Riveting engineers hammers
See technical informationReferences
Facom:200H.28
Rubix:395A5320
EAN:3148517495999



Product details : FACOM 200H.28 RIVETING ENGINEERS HAMMERS 28MM
200H - Riveting engineers hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 410 g |
|---|---|
| Packaged dimensions (D x W x H) | 268x85x22 mm |
| Package weight | 411 g |
| Type | riveting hammer |
| Section | 28 mm |
| Length | 270 mm |
| Weight | 380 g |
| Diameter | 28 mm |
| Handle | hickory wood |
| Head length | 88 mm |
Show UNSPSC/ECL@SS
£ 14.33 excl. VAT
/ Each
£ 17.20 incl. VAT
- Delivery usually within ( 14 ) days
