ROEBUCK INTERCHANGEABLE TIP MALLETS DIAMETER 44MM 787522
Mallet with interchangeable faces
See technical informationSee documentsReferences
Roebuck:787522
Rubix:209A7358
EAN:3660338041150

Documents
Product details : ROEBUCK INTERCHANGEABLE TIP MALLETS DIAMETER 44MM 787522
Chrome head, supplied with a white hard tip and red half hard tip.
Ash handle.
Ash handle.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 44 mm |
| Length | 305 mm |
| Weight | 750 g |
| Diameter | 44 mm |
| Shape | round |
| Handle | ash wood |
| Head length | 119 mm |
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ Each
£ 52.31 incl. VAT
- Usually arrives within 14 working days
