References
Facom:208A.40A
Rubix:395A5268
EAN:3148518595360

Product details : FACOM 208A.40A MALLET TIPS 40MM
207A-208A - Mallet tips
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
Technical specifications
Attributes
| Logistic Weight | 511 g |
|---|---|
| Packaged dimensions (D x W x H) | 322x70x40 mm |
| Package weight | 511 g |
| Type | sledgehammer |
| Section | 0 mm |
| Length | 323 mm |
| Weight | 510 g |
| Diameter | 40 mm |
| Handle | hickory |
| Head length | 0 mm |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Delivery usually within ( 14 ) days
