FACOM 200H.60 RIVETING ENGINEER HAMMER 60 MM
200H - Riveting engineers hammers
See technical informationReferences
Facom:200H.60
Rubix:270A2204
EAN:3148517699441



Product details : FACOM 200H.60 RIVETING ENGINEER HAMMER 60 MM
200H - Riveting engineers hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 2880 g |
|---|---|
| Packaged dimensions (D x W x H) | 380x150x55 mm |
| Package weight | 2837 g |
| Type | riveting hammer |
| Section | 60 mm |
| Length | 380 mm |
| Weight | 2800 g |
| Diameter | 60 mm |
| Handle | hickory wood |
| Head length | 151 mm |
Show UNSPSC/ECL@SS
£ 43.08 excl. VAT
/ Each
£ 51.70 incl. VAT
- Delivery usually within ( 14 ) days
