References
Gedore:600 IH-300
Rubix:116A4257
Manufacturer :8584040
EAN:4010883858403




Product details : GEDORE 300G ENG HAMMER 600 IH-300
Engineers' hammer ROTBAND-PLUS 300 g Forged hammer head DIN 1041 The edges of the flat side of the head are induction hardened With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
Technical specifications
Attributes
| Logistic Weight | 502 g |
|---|---|
| Type | engineer's hammer |
| Length | 300 mm |
| Weight | 502 g |
| Handle | hickory |
Show UNSPSC/ECL@SS
£ 22.15 excl. VAT
/ Each
£ 26.58 incl. VAT
- Delivery usually within ( 22 ) days
