References
Roebuck:5073355
Rubix:2525700
EAN:3660338516900

Documents
Product details : ROEBUCK JOINER'S HAMMER 20MM FACE
Polished striking surface. Carbon steel head 1055. Hickory handle.
Technical specifications
Attributes
| Type | joiner's hammer |
|---|---|
| Section | 20 mm |
| Length | 283 mm |
| Weight | 171 g |
| Handle | walnut |
| Head length | 89.6 mm |
Show UNSPSC/ECL@SS
£ 13.81 excl. VAT
/ Each
£ 16.57 incl. VAT
- In stock: Next day delivery
