BAHCO 429-16 CLAWHAMMER STEEL TUBE SHAFT
Claw Hammers with Rubber Grip Steel Tube Handle
See technical informationSee documentsReferences
Bahco:429-16
Rubix:4534214
EAN:7311518012403

Documents
Product details : BAHCO 429-16 CLAWHAMMER STEEL TUBE SHAFT
With tubular manganese steel shaft
Octagonal neck and round head
Bright polished
Comfortable soft grip handle
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Type | nail puller |
| Section | 29 mm |
| Length | 325 mm |
| Weight | 730 g |
| Handle | rubber |
| Head length | 135 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ Each
£ 29.10 incl. VAT
- Delivery usually within ( 14 ) days
