References
Roebuck:826879
Rubix:209A8252
EAN:3660338045370

Documents
Product details : ROEBUCK NO-BOUNCE MALLET DIAMETER 60MM 826879
Ergonomic profile, non-skid surface.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Strengths
Head includes two cast iron ballsControlled hammering
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 60 mm |
| Length | 375 mm |
| Weight | 1879 g |
| Diameter | 60 mm |
| Shape | round |
| Handle | steel |
| Head length | 165 mm |
Show UNSPSC/ECL@SS
£ 130.62 excl. VAT
/ Each
£ 156.74 incl. VAT
- In stock: Next day delivery
