References
CP (Chicago Pneumatic):CP716
Rubix:122A5184
Manufacturer :8941071600

Product details : CP HAMMER CP716
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161x230x65 mm |
|---|---|
| Logistic Weight | 1806 g |
| Packaged dimensions (D x W x H) | 161x230x65 mm |
| Package weight | 1806 g |
| Length | 190 mm |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 223.14 excl. VAT
/ Each
£ 267.77 incl. VAT
- Usually arrives within 14 working days
