FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 1000G - SAFETY LOCK SYSTEM
205C.SLS - Graphite handle DIN engineers hammer - SLS
See technical informationReferences
Facom:205C.100SLS
Rubix:2588806
EAN:3662424029585



Product details : FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 1000G - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic safety handle with graphite core.
NF ISO 15601, ISO 15601, DIN 1041
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic safety handle with graphite core.
NF ISO 15601, ISO 15601, DIN 1041
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 355x136x36 mm |
|---|---|
| Package weight | 1359 g |
| Type | mechanic's hammer |
| Section | 36 mm |
| Length | 360 mm |
| Weight | 1200 g |
| Diameter | 36 mm |
| Handle | graphite |
| Head length | 137 mm |
Show UNSPSC/ECL@SS
£ 70.65 excl. VAT
/ Each
£ 84.78 incl. VAT
- Delivery usually within ( 14 ) days
