References
Draper:10942
Rubix:264A3000
Manufacturer :10942

Product details : DRAPER 10942 HAMMER SHAFT &WEDGE CLAW330MM
Straight grained hickory shaft sanded and waxed, Supplied with size No.1 wedge. Suitable for claw hammer - 450g (16oz).
Technical specifications
Attributes
| Type | carpenter's hammer |
|---|---|
| Length | 330 mm |
| Handle | hickory shaft (straight grained, sanded and waxed) |
| Material | hickory |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 7 ) days
