FACOM 860H.40 DINGING HAMMERS ROUND FACE 40 MM
860H – Round-headed trimming hammers
See technical informationReferences
Facom:860H.40
Rubix:395A5117
EAN:3148517527393

Product details : FACOM 860H.40 DINGING HAMMERS ROUND FACE 40 MM
860H – Round-headed trimming hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 994 g |
|---|---|
| Packaged dimensions (D x W x H) | 380x149x41 mm |
| Package weight | 994 g |
| Type | planishing hammer |
| Section | 40 mm |
| Length | 377 mm |
| Weight | 920 g |
| Diameter | 40 mm |
| Shape | round |
| Head length | 149 mm |
Show UNSPSC/ECL@SS
£ 43.63 excl. VAT
/ Each
£ 52.36 incl. VAT
- Delivery usually within ( 14 ) days
