BAHCO 429-20 CLAWHAMMER STEEL TUBE SHAFT
Claw Hammers with Rubber Grip Steel Tube Handle
See technical informationSee documentsReferences
Bahco:429-20
Rubix:116A3091
EAN:7311518012410

Documents
Product details : BAHCO 429-20 CLAWHAMMER STEEL TUBE SHAFT
With tubular manganese steel shaft
Octagonal neck and round head
Bright polished
Comfortable soft grip handle
Technical specifications
Attributes
| Logistic Weight | 855 g |
|---|---|
| Type | nail puller |
| Length | 345 mm |
| Weight | 840 g |
| Diameter | 30 mm |
| Shape | round |
| Head length | 140 mm |
| Material | manganese steel |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- Delivery usually within ( 14 ) days
