References
Facom:861D.RPC
Rubix:1235881
EAN:3148516932815



Product details : FACOM PANEL BEATER 861D.RPC
Round-headed, flat and convex hammer
- Bulge-removing and planing hammer.
-1 flat head and 1 convex round head.
- Safety fitting.
- Fine-polished heads.
- Hickory handle.
- Spare handle and holder: 211.MH26.
- Bulge-removing and planing hammer.
-1 flat head and 1 convex round head.
- Safety fitting.
- Fine-polished heads.
- Hickory handle.
- Spare handle and holder: 211.MH26.
Technical specifications
Attributes
| Logistic Weight | 459 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x140x45 mm |
| Package weight | 459 g |
| Type | ball-peen hammer |
| Section | 32 mm |
| Length | 310 mm |
| Weight | 600 g |
| Diameter | 32 mm |
| Shape | flat |
| Handle | hickory |
| Head length | 150 mm |
Show UNSPSC/ECL@SS
£ 54.88 excl. VAT
/ Each
£ 65.86 incl. VAT
- Delivery usually within ( 14 ) days
