FACOM 212A.35SLS DEADBLOW HAMMER - END 35MM - SAFETY LOCK SYSTEM
212A.SLS - Bounce-free sledgehammers with interchangeable tips - SLS
See technical informationReferences
Facom:212A.35SLS
Rubix:2588807
EAN:3662424028526



Product details : FACOM 212A.35SLS DEADBLOW HAMMER - END 35MM - SAFETY LOCK SYSTEM
212A.SLS - No-bounce sledgehammers with interchangeable tips - SLS
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- The "swivel" crimped cable solution, chosen and tested by FACOM, preserves the tool's ergonomic use.
- Fiberglass handle.
- Steel body.
- Special nylon tips with shore hardness D74 ±5, easily replaceable.
- Ergonomic pvc handle.
- Presentation: Epoxy black.
- Replacement tip: 212.E35 --> E60.
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- The "swivel" crimped cable solution, chosen and tested by FACOM, preserves the tool's ergonomic use.
- Fiberglass handle.
- Steel body.
- Special nylon tips with shore hardness D74 ±5, easily replaceable.
- Ergonomic pvc handle.
- Presentation: Epoxy black.
- Replacement tip: 212.E35 --> E60.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 305x110x35 mm |
|---|---|
| Package weight | 713 g |
| Type | sledgehammer |
| Section | 35 mm |
| Length | 305 mm |
| Weight | 725 g |
| Diameter | 35 mm |
| Shape | round |
| Handle | fiberglass, ergonomic pvc |
| Head length | 112 mm |
| Material | steel (body);nylon (tip);fiberglass, ergonomic pvc (handle) |
Show UNSPSC/ECL@SS
£ 106.08 excl. VAT
/ Each
£ 127.30 incl. VAT
- Delivery usually within ( 14 ) days
