References
Gedore:2150 6,5
Rubix:122A3408
Manufacturer :6679510
EAN:4010886806746

Product details : GEDORE 6.5X150MMSCREWDRIVER 2150 6,5
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 128 g |
|---|---|
| Imprint | flat |
| Imprint size | 6,5 mm |
| Blade length | 150 mm |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
- Delivery usually within ( 22 ) days
