WERA 029466 395 HO NUTSPINNER 13/70 K'FORM+

395 HO Nutdriver

See technical information

References

Wera:05029466001
Rubix:2527255
EAN:4013288108357
brand logo

Technical specifications

Imprinthex / allen
Imprint size13 mm
Blade length90 mm
See all Specifications

Product details : WERA 029466 395 HO NUTSPINNER 13/70 K'FORM+


High quality nutsetter with hollow shaft by Wera. Hollow shaft for the fastening of threaded rods, only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool, for hexagon head screws.

Strengths

Nutsetter for hexagon head screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Hollow shaft for protruding threaded rods, chrome-plated

Technical specifications


Attributes
Imprinthex / allen
Imprint size13 mm
Blade length90 mm
Length202 mm
Finishingchromed
£ 12.13 excl. VAT
/ Each
£ 14.56 incl. VAT
  • Delivery usually within ( 5 ) days