"WERA 029504 395 HO NUTSPINNER 11/32""/80 K'FORM+"
395 HO Nutdriver
See technical informationSee documentsReferences
Wera:05029504001
Rubix:261A7136
Manufacturer :05029504001
EAN:4013288110534

Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 11/32 in |
| Blade length | 90 mm |
Documents
Product details : "WERA 029504 395 HO NUTSPINNER 11/32""/80 K'FORM+"
High quality nutsetter with hollow shaft by Wera. Hollow shaft for the fastening of threaded rods, only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool, for hexagon head screws.
Strengths
Nutsetter for hexagon head screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Hollow shaft for protruding threaded rods, chrome-plated
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Hollow shaft for protruding threaded rods, chrome-plated
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 11/32 in |
| Blade length | 90 mm |
| Length | 195 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- Delivery usually within ( 5 ) days






