References
Facom:207A.40CB
Rubix:1232669
EAN:3148511473856

Product details : FACOM MALLET 207A.40CB
207A-208A - Adaptable-tip mallets
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
Strengths
Excellent mechanical strength.
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x105x45 mm |
| Package weight | 350 g |
| Type | mallet |
| Length | 323 mm |
| Weight | 350 g |
| Diameter | 40 mm |
| Shape | cylindrical |
| Handle | wood |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 50.51 excl. VAT
/ Each
£ 60.61 incl. VAT
- Delivery usually within ( 14 ) days
