References
Thor Hammer:01-022
Rubix:011617
EAN:5012936002206

Documents
Product details : THOR 01022 SIZE 5 HIDE HAMMER
Head manufactured from malleable iron fitted with two rawhide striking faces and solid wooden handle. Rawhide manufactured from genuine water buffalo hide, tightly coiled and pressed three times under powerful hydraulic presses to ensure uniform quality and maximum durability.
Strengths
The Malleable iron head combined with the Hide face gives a firm resilient blow that will not mark the finished work
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear and can be replaced
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear and can be replaced
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 405 mm |
| Diameter | 70 mm |
| Material | iron head/rawhide face/wood shaft |
Show UNSPSC/ECL@SS
£ 78.53 excl. VAT
/ Each
£ 94.24 incl. VAT
- In stock: Next day delivery
