References
Facom:207A.40
Rubix:1232668
EAN:3148511473801

Product details : FACOM MALLET 207A.40
207A-208A - Mallet tips
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
Technical specifications
Attributes
| Logistic Weight | 279 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x75x45 mm |
| Package weight | 270 g |
| Type | sledgehammer |
| Section | 40 mm |
| Length | 323 mm |
| Weight | 270 g |
| Diameter | 40 mm |
| Shape | cylindrical |
| Handle | hickory wood |
| Material | aluminium (body);hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 41.56 excl. VAT
/ Each
£ 49.87 incl. VAT
- Delivery usually within ( 14 ) days
