References
Draper:61229
Rubix:80003704
Manufacturer :61229




Product details : DRAPER 61229 EMERGENCY HAMMER AND CUTTER
For emergency use in the home, office, car and other travel. Shatters automotive and domestic glass. Cuts through automotive Seat belts. Hardened carbon steel hammer striking point with tough ABS plastic contoured handle for user comfort. Supplied with mounting rack and fixings.
Technical specifications
Attributes
| Type | special hammer |
|---|---|
| Length | 185 mm |
| Weight | 182 g |
| Handle | contoured abs plastic handle (ergonomic) |
| Material | hardened carbon steel striking tip; abs plastic handle |
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
- Delivery usually within ( 7 ) days
