FACOM 205C.100 GRAPHITE HANDLE DIN ENGINEERS PUMP
205C - Graphite handle DIN engineers hammer
See technical informationReferences
Facom:205C.100
Rubix:80055426
EAN:3148517863491



Product details : FACOM 205C.100 GRAPHITE HANDLE DIN ENGINEERS PUMP
205C - Graphite handle DIN engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 1320 g |
|---|---|
| Packaged dimensions (D x W x H) | 355x136x36 mm |
| Package weight | 1331 g |
| Type | mechanic's hammer |
| Section | 36 mm |
| Length | 360 mm |
| Weight | 1200 g |
| Handle | graphite |
| Head length | 137 mm |
Show UNSPSC/ECL@SS
£ 32.64 excl. VAT
/ Each
£ 39.17 incl. VAT
- Delivery usually within ( 14 ) days
