THOR 245703 THOR ROUND SOLID COPPER MALLET PLASTIC HANDLE
Thor Round Mallet
See technical informationSee documentsReferences
Thor Hammer:24-5703
Rubix:215714
EAN:5012936570316



Documents
Product details : THOR 245703 THOR ROUND SOLID COPPER MALLET PLASTIC HANDLE
Mallet Round, Solid Copper, Plastic Handle, Head Weight 1.1/2 Lb, 32mm Diameter. THOR (24-5703), Features: ROUND SOLID COPPER MALLET WITH WOOD HANDLE, Manufactured from 99.9% Pure Extruded Electrolytic Copper rod. The Cylindrical Copper heads provide a firm positive blow without the risk of damage to expensive components. Fitted with a wood handle and some sizes available with an alternative plastic handle. Larger sizes only available with Fibreglass (FG) handles. Ideal for positive blows on highly finished or closely ground machined parts throughout the aircraft, automotive and shipping industries.
Strengths
Manufactured from 99.9% Pure Electrolytic Copper rod
Provides a firm blow without the risk of damage to expensive components
Provides a firm blow without the risk of damage to expensive components
Applications
Used by tool and gauge makers and for bearing assembly in heavy industrial applications such as earth moving equipment, shipping, locomotive assembly
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 280 mm |
| Weight | 670 g |
| Diameter | 32 mm |
| Material | 99,9% pure electrolytic copper |
Show UNSPSC/ECL@SS
£ 29.43 excl. VAT
/ Each
£ 35.32 incl. VAT
- Usually arrives within 14 working days
