References
Draper Expert:13976
Rubix:4531172
Manufacturer :13976



Product details : DRAPER EXPERT 13976 CLAW HAMMER 560G
This claw hammer is forged from hardened and tempered fine-grain high carbon steel. The head is fully polished and lacquered, except for the underside of the claws which have a natural temper finish. The tubular steel shaft has a shock-absorbing PVC grip for comfortable use.
Technical specifications
Attributes
| Type | nail puller |
|---|---|
| Length | 325 mm |
| Weight | 790 g |
| Shape | round |
| Handle | tubular steel handle with shockproof pvc grip. |
| Material | head: carbon steel (hardened and tempered), polished and lacquered. handle: steel. handle: pvc. |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
- Delivery usually within ( 7 ) days
