STAHLWILLE 14X15 MM DBL END RING SPANNER 41051415
21 series double ended ring spanners, Stahlwille
See technical informationReferences
Stahlwille:41051415
Rubix:2536140
EAN:4018754021307



Product details : STAHLWILLE 14X15 MM DBL END RING SPANNER 41051415
DIN 837/ISO 10103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x22x168 mm |
|---|---|
| Logistic Weight | 55 g |
| Opening | 14x15 |
| Length | 170 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Usually arrives within 14 working days
