Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 40 Z 34-36 HOOK SPANNER
GEDORE 40 Z 34-36 HOOK SPANNER
Hook wrench with pen 40 Z
References
gedore:
40 Z 34-36
rubix:
80031108
manufacturer :
6336740
ean:
4010886633670
Technical specifications
Opening
36
Length
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 40 Z 34-36 HOOK SPANNER
Hook wrench with pin, 34-36 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
80
g
Opening
36
Length
170
mm
Weight
80
g
Finishing
phosphate
Number of sides
1
Type
hook spanner
Composition
vanadium steel 31crv3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.63
excl. VAT
/
Each
£
24.76
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
STAHLWILLE 40084646 COMBINATION SPANNER 46MM
FACOM RATCHET SPANNER 467BS.8 8MM
ROEBUCK 880471 OFF-SET COMBINATION WRENCH 8MM
BAHCO 7444SG-M-75 RING WRENCH
STAHLWILLE STRIKING RING SPANNER 46MM
BAHCO 6M-13-14 OPEN END WRENCH
BRITOOL EXPERT OPEN ENDED WRENCH 33 X 35MM
GEDORE 12X14MMFLARENUTSPAN 400 12X14
FACOM COMBINATION W 40.50LA
STAHLWILLE 40081111 COMBINATION SPANNER 11MM
6019180 GEDORE OFFSET DOUBLE RING SPANNER 27MM X 32MM
FACOM ANG.SOCK.WREN 75.31
STAHLWILLE 03490068 1/2 INCH DRIVE X 1.3/4 AF CROW-RING
FACOM RING WRENCH 54A.46
FACOM FLARE NUT WRE 42.14X17